Braided Connector, 1/2 Comp x 1/2 FIP, 12L

WATTS| Zoro #: G1655385| Mfr #: LFCFC-S-CF 1/2x1/2x12

$8.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655385 Mfr #: LFCFC-S-CF 1/2x1/2x12
Includes: -Standards: IAPMO, NSF61
Finish: Stainless SteelMax. Working Pressure (PSI): 125
Water Connector Inlet Type: -Water Connector Outlet Size (In): -
Water Connector Outlet Type: -Supply Stop Inlet Size (In): -
Supply Stop Inlet Type: -Supply Stop Outlet Size (In): -
Material of Construction: Stainless Steel BraidedApplication: Faucet
Operating Temp. (F): 180Inner Core: PVC
Item: Flexible Water ConnectorWater Connector Inlet Size (In): -
Supply Stop Outlet Type: -Nut Material: Brass
Features: Stainless flexible connectorsInlet Size (In.): 1/2
Outlet Type: FIPInlet Type: Comp
Outside Dia. (In.): 3/8Outlet (In.): 1/2
Length (In.): 12Country of Origin (subject to change): China

Product Description

Flexible Water Connector, Material of Construction Stainless Steel Braided, Faucet, Outside Dia. (In.) 3/8, 1/2 In., Inlet Type Comp, Outlet (In.) 1/2, FIP, Water Connector Inlet Size (In) -, Water Connector Inlet Type -, Water Connector Outlet Size (In) -, Water Connector Outlet Type -, Supply Stop Inlet Size (In) -, Supply Stop Inlet Type -, Supply Stop Outlet Size (In) -, Supply Stop Outlet Type -, Length (In.) 12, Max. Working Pressure (PSI) 125, Operating Temp. (F) 180, PVC Inner Core

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.