Braided Connector, 1/2 COMPx7/8 BCx9 L

WATTS| Zoro #: G1767123| Mfr #: FS-CTC-S-CB 1/2compx7/8ballcockx9

$10.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1767123 Mfr #: FS-CTC-S-CB 1/2compx7/8ballcockx9
Finish: Stainless SteelMax. Working Pressure (PSI): 125
Material of Construction: Stainless Steel BraidedOperating Temp. (F): 40 To 180
Inner Core: Triple Reinforced PVCItem: Water Connector
Nut Material: BrassFeatures: An Auto Off Device On The Inlet Side To Protect Against Catastrophic Water Damage
Application: ToiletInlet Type: Comp
Outlet (In.): 7/8Outlet Type: Ballcock
Length (In.): 9Standards: IAPMO, NSF 61
Supply Stop Outlet Size (In): -Outside Dia. (In.): 7/8
Supply Stop Inlet Type: -Supply Stop Inlet Size (In): -
Water Connector Outlet Type: -Includes: -
Water Connector Outlet Size (In): -Water Connector Inlet Type: -
Water Connector Inlet Size (In): -Inlet Size (In.): 1/2
Supply Stop Outlet Type: -Country of Origin (subject to change): China

Product Description

Water Connector, Material of Construction Stainless Steel Braided, Toilet, Inlet Size 1/2 In., Comp, Outlet 7/8 In., Ballcock, Length 9 In., Max. Working Pressure 125 PSI, Operating Temp. 40 To 180 F, Triple Reinforced PVC Inner Core, Brass Nut Material, Stainless Steel Finish, Features An Auto Off Device On The Inlet Side To Protect Against Catastrophic Water Damage, Standards IAPMO, NSF 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.