Braided Connector, 3/8 Comp x 1/2 FIP, 12L

WATTS| Zoro #: G2152622| Mfr #: LFCFC-S-CF 3/8x1/2x12

$7.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2152622 Mfr #: LFCFC-S-CF 3/8x1/2x12
Inlet Type: CompIncludes: -
Standards: IAPMO, NSF61Finish: Stainless Steel
Outlet (In.): 1/2Features: Stainless Flexible Connectors
Max. Working Pressure (PSI): 125Water Connector Inlet Type: -
Water Connector Outlet Size (In): -Water Connector Outlet Type: -
Supply Stop Inlet Size (In): -Supply Stop Inlet Type: -
Supply Stop Outlet Size (In): -Outside Dia. (In.): 1/2
Outlet Type: FIPMaterial of Construction: Stainless Steel Braided
Length (In.): 12Application: Faucet
Operating Temp. (F): 180Inner Core: PVC
Inlet Size (In.): 3/8Item: Flexible Water Connector
Water Connector Inlet Size (In): -Supply Stop Outlet Type: -
Nut Material: BrassCountry of Origin (subject to change): China

Product Description

Flexible Water Connector, Material of Construction Stainless Steel Braided, Faucet, Outside Dia. (In.) 1/2, 3/8 In., Inlet Type Comp, Outlet (In.) 1/2, FIP, Water Connector Inlet Size (In) -, Water Connector Inlet Type -, Water Connector Outlet Size (In) -, Water Connector Outlet Type -, Supply Stop Inlet Size (In) -, Supply Stop Inlet Type -, Supply Stop Outlet Size (In) -, Supply Stop Outlet Type -, Length (In.) 12, Max. Working Pressure (PSI) 125, Operating Temp. (F) 180, PVC Inner Core

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.