Braided Connector, 3/8 COMPx3/8 COMPx20 L

WATTS| Zoro #: G0298523| Mfr #: FS-CFC-S-CO-20

$15.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0298523 Mfr #: FS-CFC-S-CO-20
Includes: -Standards: IAPMO, NSF61
Finish: Stainless SteelMax. Working Pressure (PSI): 125
Water Connector Inlet Type: -Water Connector Outlet Size (In): -
Water Connector Outlet Type: -Supply Stop Inlet Size (In): -
Supply Stop Inlet Type: -Supply Stop Outlet Size (In): -
Material of Construction: Stainless Steel BraidedOperating Temp. (F): 40 To 180
Inner Core: Triple Reinforced PVCItem: Water Connector
Water Connector Inlet Size (In): -Supply Stop Outlet Type: -
Nut Material: BrassFeatures: An Auto Off Device On The Inlet Side To Protect Against Catastrophic Water Damage
Application: FaucetInlet Type: Comp
Outlet (In.): 3/8Outlet Type: Comp
Length (In.): 20Standards: IAPMO, NSF61
Inlet Size (In.): 3/8Outside Dia. (In.): 3/8
Country of Origin (subject to change): United States

Product Description

Water Connector, Material of Construction Stainless Steel Braided, Faucet, Inlet Size 3/8 In., Comp, Outlet 3/8 In., OD Comp, Length 20 In., Max. Working Pressure 125 PSI, Operating Temp. 40 To 180 F, Triple Reinforced PVC Inner Core, Brass Nut Material, Stainless Steel Finish, Features An Auto Off Device On The Inlet Side To Protect Against Catastrophic Water Damage, Standards IAPMO, NSF61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.