Gift buying made easy: Shop Zoro.com Gift Certificates

Braided Connector, 3/8 x 3/8 Comp, 20" L

WATTS| Zoro #: G1801152| Mfr #: LFCFC-S-CC 3/8x3/8x20

$10.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1801152 Mfr #: LFCFC-S-CC 3/8x3/8x20
Includes: -Standards: IAPMO, NSF61
Finish: Stainless SteelMax. Working Pressure (PSI): 125
Water Connector Inlet Type: -Water Connector Outlet Size (In): -
Water Connector Outlet Type: -Supply Stop Inlet Size (In): -
Supply Stop Inlet Type: -Supply Stop Outlet Size (In): -
Material of Construction: Stainless Steel BraidedApplication: Faucet
Operating Temp. (F): 180Inner Core: PVC
Item: Flexible Water ConnectorWater Connector Inlet Size (In): -
Supply Stop Outlet Type: -Nut Material: Brass
Features: Stainless Flexible ConnectorsInlet Size (In.): 3/8
Outlet Type: CompInlet Type: Comp
Outside Dia. (In.): 3/8Outlet (In.): 3/8
Length (In.): 20Country of Origin (subject to change): China

Product Description

Flexible Water Connector, Material of Construction Stainless Steel Braided, Faucet, Outside Dia. (In.) 3/8, 3/8 In., Inlet Type Comp, Outlet (In.) 3/8, Comp, Water Connector Inlet Size (In) -, Water Connector Inlet Type -, Water Connector Outlet Size (In) -, Water Connector Outlet Type -, Supply Stop Inlet Size (In) -, Supply Stop Inlet Type -, Supply Stop Outlet Size (In) -, Supply Stop Outlet Type -, Length (In.) 20, Max. Working Pressure (PSI) 125, Operating Temp. (F) 180, PVC Inner Core

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.