DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Braided Flex Connector, 1/2x20L, 3/8 Inlet

WATTS| Zoro #: G1140203| Mfr #: LFFS-CFC-S-CF 3/8x1/2x20

$10.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1140203 Mfr #: LFFS-CFC-S-CF 3/8x1/2x20
Includes: -Standards: IAPMO, NSF61
Finish: Stainless SteelMax. Working Pressure (PSI): 125
Water Connector Inlet Type: -Water Connector Outlet Size (In): -
Water Connector Outlet Type: -Supply Stop Inlet Size (In): -
Supply Stop Inlet Type: -Supply Stop Outlet Size (In): -
Material of Construction: Stainless Steel BraidedApplication: Faucet
Operating Temp. (F): 180Inner Core: PVC
Item: Flexible Water ConnectorWater Connector Inlet Size (In): -
Supply Stop Outlet Type: -Nut Material: Brass
Features: Auto-Off Device on the Inlet Side to Protect Against Catastrophic Water DamageOutlet Type: -
Inlet Type: -Outside Dia. (In.): 1/2
Outlet (In.): -Length (In.): 20
Inlet Size (In.): 3/8Country of Origin (subject to change): China

Product Description

Flexible Water Connector, Material of Construction Stainless Steel Braided, Outside Dia 1/2 In, Inlet Size 3/8 In, Length 20 In, Max Working Pressure 125 PSI, Operating Temp 180 F, PVC Inner Core, Brass Nut Material, Stainless Steel Finish, Features Auto-Off Device on the Inlet Side to Protect Against Catastrophic Water Damage, Standards IAPMO, NSF61, Certified for Use Potable Water Applications CA and VT

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.