WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Branch Tee, 1/2 In., 250 PSI

WATTS| Zoro #: G1894322| Mfr #: 3534B-10

$8.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tube Fitting Material: Polysulfone
Basic Fitting Shape: Tee
Basic Fitting Material: Plastic

Technical Specifications

Zoro #: G1894322 Mfr #: 3534B-10
Tube Fitting Material: PolysulfoneBasic Fitting Shape: Tee
Basic Fitting Material: PlasticSpecific Fitting Shape: Branch Tee
Tube Size: 1/2"Max. Pressure: 250 psi
Fitting Connection Type: TubeStandards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Temp. Range: 180 Degrees FItem: Stackable Branch Tee
Color: WHITECountry of Origin (subject to change): United States

Product Description

Stackable Branch Tee, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Product Reviews