KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" Flanged Cast Iron Ball Valve Inline

WATTS| Zoro #: G2243552| Mfr #: G-4000M1-21/2"

$247.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: 0 Degrees to 353 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243552 Mfr #: G-4000M1-21/2"
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: 0 Degrees to 353 Degrees FBody Material: Cast iron
Max. Pressure: 200 psi CWPBody Style: Inline
Stem Material: 304 Stainless SteelValve Structure: 2-Piece
Seat Material: PTFEMax. Steam Pressure: 125 psi WSP
Valve Basic Body Material: Cast Iron, Ductile IronBall Material: 304 Stainless Steel
Pipe Size: 2-1/2"Body Seal Material: PTFE
Item: Ball ValveHandle Type: Detachable Lever
Features: 125# FlangedHandle Material: Ductile Iron
Connection Type: Flanged x FlangedPort: Full
Standards: ANSI 16.10Country of Origin (subject to change): China

Description

Ball Valve, Flanged Connection, Max. Pressure 200 psi WOG, 125 psi WSP, Full Port, Material of Construction Cast Iron, Seats PTFE, Stem Material 304 Stainless Steel, Handle Detachable, Ductile Iron, Standards ANSI 16.10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews