Shop Alternate Products
This Product is Discontinued
Watts
2" Flanged Cast Iron Ball Valve Inline (Discontinued)
Mfr # 6PLF20801
Zoro # G2330142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 2"
- Body Material Cast iron
- Body Style Inline
- Temp. Range 0 Degrees to 353 Degrees F
- Stem Type Blowout Proof