3" Flanged Cast Iron Ball Valve Inline

WATTS| Zoro #: G0277977| Mfr #: G-4000M1-3"

$345.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Cast Iron, Ductile Iron
Pipe Size: 3"
Connection Type: Flanged x Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277977 Mfr #: G-4000M1-3"
Valve Basic Body Material: Cast Iron, Ductile IronPipe Size: 3"
Connection Type: Flanged x FlangedStem Material: 304 Stainless Steel
Body Material: Cast ironMax. Steam Pressure: 125 psi WSP
Valve Structure: 2-PieceMax. Pressure: 200 psi CWP
Body Seal Material: PTFEBall Valve Product Group: Manual
Features: 125# FlangedPort: Full
Handle Material: Ductile IronStem Type: Blowout Proof
Handle Type: Detachable LeverSeat Material: PTFE
Body Style: InlineItem: Ball Valve
Temp. Range: 0 Degrees to 353 Degrees FStandards: ANSI 16.10
Ball Material: 304 Stainless SteelCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Cast Iron, Body Style Inline, 2-Piece, Pipe Size 3 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 200 psi CWP, Max. Steam Pressure 125 psi WSP, Temp. Range 0 Degrees to 353 Degrees F, Ball Material 304 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Detachable Lever, Handle Material Ductile Iron, Stem Material 304 Stainless Steel, Body Seal Material PTFE

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews