KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Flanged Cast Iron Ball Valve Inline

WATTS| Zoro #: G1920371| Mfr #: G-4000M1-4"

$506.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Cast Iron, Ductile Iron
Pipe Size: 4"
Connection Type: Flanged x Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920371 Mfr #: G-4000M1-4"
Valve Basic Body Material: Cast Iron, Ductile IronPipe Size: 4"
Connection Type: Flanged x FlangedStem Material: 304 Stainless Steel
Body Material: Cast ironMax. Steam Pressure: 125 psi WSP
Valve Structure: 2-PieceMax. Pressure: 200 psi CWP
Body Seal Material: PTFEBall Valve Product Group: Manual
Features: 125# FlangedPort: Full
Handle Material: Ductile IronStem Type: Blowout Proof
Handle Type: Detachable LeverSeat Material: PTFE
Body Style: InlineItem: Ball Valve
Temp. Range: 0 Degrees to 353 Degrees FStandards: ANSI 16.10
Ball Material: 304 Stainless SteelCountry of Origin (subject to change): United States

Description

Ball Valve, Flanged Connection, Max. Pressure 200 psi WOG, 125 psi WSP, Full Port, Material of Construction Cast Iron, Seats PTFE, Stem Material 304 Stainless Steel, Handle Detachable, Ductile Iron, Standards ANSI 16.10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews