Crystal Media Filter Cartridge, 20In

WATTS| Zoro #: G0913586| Mfr #: Of140RM

$600.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0913586 Mfr #: Of140RM
Standards: W-512, NSF, ANSI 42 And 61, DVGWApplication: Water Heaters, Hot-Beverage Systems, Appliances and Steamers
Item: Crystal Media Filter CartridgeMax. Temp.: 140 Degrees F
Max. Pressure: 100 psiFlow Rate: 4 gpm
Filter Cartridges Sub-Category: Solid CartridgesReduces: Scale
Filter Media: CrystalsHeight: 20"
Country of Origin (subject to change): United States

Product Description

Replacement Cartridge Media, Cold Water, Color White, Polypropylene Head Material, SAN Plastic Housing Material, For Use With Of-140-4, Standards W-512, NSF, ANSI 42 And 61,DVGW

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.