Double Reducing Tee, 1 x 3/4 x 3/4"

WATTS| Zoro #: G0985135| Mfr #: 3526B-141014

$11.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Tube Fitting Material: Polysulfone
Temp. Range: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0985135 Mfr #: 3526B-141014
Max. Pressure: 250 psiTube Fitting Material: Polysulfone
Temp. Range: 180 Degrees FSpecific Fitting Shape: Double Reducing Tee
Color: WHITEStandards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Fitting Connection Type: TubeBasic Fitting Material: Plastic
Basic Fitting Shape: TeeItem: Double Reducing Tee
Tube Size: 3/4" x 1/2" x 1/2"Country of Origin (subject to change): United States

Description

Double Reducing Tee, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 3/4 In. x 1/2 In. x 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews