Watts
Dual Check Valve, Bronze, FNPT Union, 3/4 in
Mfr # 9D-M2-3/4
Zoro # G0291645
$97.19
7% off
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT Union
- Connection FNPT x FNPT
- Body Material Brass
- Application - Valves General Purpose
Explore More Products
- WATTS 1/2" Polysulfone Check Valve 3540-10
- WATTS Lf7Ru2-2 3/4" Dual Check Valve LF7RU2-2
- WATTS Watts 3/4" LF NF8 Dual Check Valve 792093
- WATTS 1" FNPT Bronze Dual Check Valve 1 LF7 U2-2
- WATTS 1/2" Threaded Dual Check Valve LF7RU2-2
- WATTS 3/8" FNPT Bronze Dual Check Valve 3/8 LF7
- WATTS Watts 0 6" LF709 Double Check Valve Assembly 122790
- WATTS Watts 0792097 3/8" Dual Check Valve 792097
- WATTS Dual Check Valve, 1" 0063232
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve 510T 2
- KECKLEY 4" Cast Iron Wafer Check Valve DD1F-CI-34136-400
- Watts Valves