PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Duplex Strainer, 1 1/2 ", Threaded, SS

WATTS| Zoro #: G1197524| Mfr #: 11/2 792F-HH SS Duplex Strainer Flgd

$4961.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12"Housing Material: Stainless SteelPipe Size: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197524 Mfr #: 11/2 792F-HH SS Duplex Strainer Flgd
Width: 12"Housing Material: Stainless Steel
Pipe Size: 1-1/2"Max. Fluid Temp.: 100 Degrees F
Class: 150Length: 12"
Screen Material: 304 Stainless SteelMax. Pressure: 275 psi @ 100 Degrees F
Item: Duplex StrainerGasket Material: VITON
Connection Type: FlangedHeight: 21"
Mesh: .062"Blow-off Port: 1-1/4"
Country of Origin (subject to change): United States

Description

Duplex Strainer, Pipe Size 1-1/2 In., Connection Type Flanged, Housing Material Stainless Steel, Max. Pressure 275 psi @ 100 Degrees F, Length 12 In., Height 21 In., Width 12 In., Screen Material 304 Stainless Steel, Mesh .062 In., Gasket Material Viton, Max. Fluid Temp. 100 Degrees F, Blow-off Port 1-1/4 In., Class 150

Reviews