KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Duplex Strainer, 304 SS, 1-1/4", Flanged

WATTS| Zoro #: G0270207| Mfr #: 11/4 791F-AH Duplex Strainer Flgd

$2596.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Class: 125
Pipe Size: 1-1/4"
Screen Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0270207 Mfr #: 11/4 791F-AH Duplex Strainer Flgd
Class: 125Pipe Size: 1-1/4"
Screen Material: 304 Stainless SteelConnection Type: Flanged
Mesh: .062"Blow-off Port: 1-1/4"
Gasket Material: Buna-NMax. Pressure: 200 psi @ 150 Degrees F
Height: 10"Width: 10"
Housing Material: Cast ironLength: 10"
Item: Duplex StrainerMax. Fluid Temp.: 150 Degrees F
Country of Origin (subject to change): United States

Description

Duplex Strainer, Size 1 1/4 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure 200psi @ -20 Deg F to 150 Deg F PSI, Blow-off Port 1 1/4 NPT, Material of Construction Cast Iron, Width 10 In, Height 10 In, Screen 304 SS

Reviews