LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

End Stop, 1/2", Polysulfone, 250 PSI

WATTS| Zoro #: G0971625| Mfr #: 3545B-10

$2.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 180 Degrees F
Tube Size: 1/2" x 3/4"
Item: End Stop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971625 Mfr #: 3545B-10
Temp. Range: 180 Degrees FTube Size: 1/2" x 3/4"
Item: End StopSpecific Fitting Shape: End Stop
Fitting Connection Type: TubeTube Fitting Material: Polysulfone
Basic Fitting Material: PlasticStandards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Max. Pressure: 250 psiBasic Fitting Shape: End Stop
Color: WhiteCountry of Origin (subject to change): United States

Description

End Stop, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 1/2 In. x 3/4 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews