DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Filter System, 1-1/4 In NPT, 16 gpm

WATTS| Zoro #: G1183375| Mfr #: OF948-16-D

$1,810.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1183375 Mfr #: OF948-16-D
Max. Temp.: 100 Degrees FApplication: Cold Water
Standards: NSF, W-512, ANSI 42 and 61, DVGWItem: Anti-Scale Filter System
Head Material: PolypropyleneMax. Pressure: 100 psi
Housing Material: SAN PlasticSub-Category: Drop-in Cartridge Filter Systems
Color: BlackWith Gauge/Without Gauge: Without Gauge
With Valve/Without Valve: Without ValveConnection: 1-1/4" NPT
Cartridges Required: Mfr. No. OFF948RM Replacement MediaOverall Depth: 48"
Flow Rate: 16 gpmOverall Width: 9"
Overall Height: 52-1/2"Country of Origin (subject to change): United States

Product Description

Anti-Scale Filter System, Flow Rate 16 gpm, Max. Pressure 100 psi, Without Gauge, Application Cold Water, Without Valve, Overall Height 52-1/2 In., Overall Width 9 In., Overall Depth 48 In., Max. Temp. 100 Degrees F, Cartridges Required Mfr. No. OFF948RM Replacement Media, Connection 1-1/4 In. NPT, Color Black, Head Material Polypropylene, Housing Material SAN Plastic, Standards NSF, W-512, ANSI 42 and 61, DVGW

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.