DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Filter System, 1 In NPT, 10 gpm

WATTS| Zoro #: G1650862| Mfr #: 0744-10-C

$1,393.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1650862 Mfr #: 0744-10-C
Max. Temp.: 100 Degrees FApplication: Cold Water
Standards: NSF, W-512, ANSI 42 and 61, DVGWItem: Anti-Scale Filter System
Head Material: PolypropyleneMax. Pressure: 100 psi
Housing Material: SAN PlasticSub-Category: Drop-in Cartridge Filter Systems
Color: BlackWith Gauge/Without Gauge: Without Gauge
With Valve/Without Valve: Without ValveOverall Width: 7"
Overall Height: 48-1/2"Connection: 1" NPT
Cartridges Required: Mfr. No. OFF744RM Replacement MediaOverall Depth: 7"
Flow Rate: 10 gpmCountry of Origin (subject to change): United States

Product Description

Anti Scale System, Cold Water, Size 1 In Plastic MPT, Color Black, Width 7 In, Depth 7 In, Height 48 1/2 In, Max. Temp. 110 F, Max. Pressure 100 PSI, 10 Max. Flow GPM, Polypropylene Head Material, SAN Plastic Housing Material, For Use With 4TME9 Replacement Media, Standards W-512, NSF, ANSI 42 And 61, DVGW

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.