Gift buying made easy: Shop Zoro.com Gift Certificates

Filter System, 3/4In FPT, 0.5 to 10gpm

WATTS| Zoro #: G1968251| Mfr #: OWTWH Filter

$522.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968251 Mfr #: OWTWH Filter
Max. Pressure: 90 psiMax. Temp.: 100 Degrees F
Flow Rate: 0.5 to 10 gpmService Life: 4380 gal.
Connection: 3/4" NPTColor: White
Filter Media: NSFApplication: Tankless Water Heaters
Max. Grain Capacity: 75Item: Anti-Scale Filter System
Reduces: ScaleStandards: NSF and ANSI 42 and 61, DVGW
With Valve/Without Valve: Without ValveWith Gauge/Without Gauge: Without Gauge
Sub-Category: Drop-in Cartridge Filter SystemsHead Material: Plastic
Overall Width: 5-3/4"Overall Height: 22"
Housing Material: PlasticOverall Depth: 5-3/4"
Country of Origin (subject to change): United States

Product Description

Anti-Scale Filter System, Flow Rate 0.5 to 10 gpm, Max. Pressure 90 psi, Service Life 4380 gal., Without Gauge, Application Tankless Water Heaters, Without Valve, Overall Height 22 In., Overall Width 5-3/4 In., Overall Depth 5-3/4 In., Max. Temp. 100 Degrees F, Connection 3/4 In. NPT, Color White, Filter Media NSF, Scale Reduces, Max. Grain Capacity 75, Head Material Plastic, Housing Material Plastic, Standards NSF and ANSI 42 and 61, DVGW

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.