Float Valve, 3/4 In, Bronze, Pipe Mount

WATTS| Zoro #: G1938413| Mfr #: HD 750 T0

$68.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938413 Mfr #: HD 750 T0
Max. Temp.: 180 Degrees FBody Material: Bronze
Valve Material: BronzeValve Flow - Pressure (2): 100 psi
Valve Flow - Pressure (1): 50 psiItem: Float Valve With Threaded Outlet
Size: 3/4"Rod Length: 12"
Connection Type: NPSMMax. Pressure: 165 psi
Rod Material: BrassMounting: Bulkhead
Valve Flow - Flow (2): 60 gpmValve Flow - Flow (1): 40 gpm
Rod Thread: 1/4"-20Country of Origin (subject to change): United States

Product Description

Float Valve with Threaded Outlet, Mounting Bulkhead, Size 3/4 In., Connection Type NPSM, Rod Thread 1/4 In.-20, Rod Length 12 In., Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 40 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 165 psi, Max. Temp. 180 Degrees F, Valve Material Bronze

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews