KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Float Valve, 3/8 In, Bronze, Bulkhead Mount

WATTS| Zoro #: G0880117| Mfr #: HD 375-12

$46.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rod Length: 10"
Includes: Locknut and Gasket
Valve Flow - Flow (2): 21 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880117 Mfr #: HD 375-12
Rod Length: 10"Includes: Locknut and Gasket
Valve Flow - Flow (2): 21 gpmBody Material: Bronze
Rod Material: BrassMounting: Bulkhead
Max. Pressure: 165 psiValve Material: Bronze
Valve Flow - Pressure (1): 50 psiMax. Temp.: 180 Degrees F
Item: Float ValveSize: 3/8"
Valve Flow - Flow (1): 14 gpmValve Flow - Pressure (2): 100 psi
Rod Thread: 1/4"-20Connection Type: NPSM
Country of Origin (subject to change): United States

Description

Float Valve, Mounting Bulkhead, Size 3/8 In., Connection Type NPSM, Rod Thread 1/4 In.-20, Rod Length 10 In., Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 14 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 21 gpm, Max. Pressure 165 psi, Max. Temp. 180 Degrees F, Includes Locknut and Gasket, Valve Material Bronze

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews