Freeze Relief Valve, 1/8 In, Bronze

WATTS |Zoro #: G0825964|Mfr #: FR-500 1/8"

$110.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0825964 Mfr #: FR-500 1/8"
Standards: IAPMO ApprovedMax. Pressure: 175 psi
Height: 3-1/4"Spring Material: Stainless Steel
Body Material: BronzeTemp. Rating: 35 Degrees F
Connection Type: MNPTItem: Freeze Relief Valve
Pipe Size: 1/8"Country of Origin (subject to change): United States

Product Description

Freeze Relief Valve, Size 1/8 In, NPT Connection, Material of Construction Bronze, Spring Material Stainless Steel, Max Pressure 175 PSI, Temp Rating 35 F, Overall Height 3 1/4 In, Standards IAPMO Approved

Product Reviews

Save 15% when you sign up for Z-mail.