Shop Alternate Products
This Product is Discontinued
Watts
Freeze Relief Valve, w/ Test Cock, 1/4 In (Discontinued)
Mfr # FR500-TC 1/4"
Zoro # G0451351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1/4"
- Connection Type MNPT
- Body Material Bronze
- Temp. Rating 35 Degrees F
- Factory Set Pressure 175 psi