KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Garden Hose Adapter, For 2ZDR7

WATTS| Zoro #: G1327821| Mfr #: AP-112

$6.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 6.5 gpm @ 50 psi
Item: Garden Hose Adapter
For Use With: Mfr No. RL-600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327821 Mfr #: AP-112
Flow Rate: 6.5 gpm @ 50 psiItem: Garden Hose Adapter
For Use With: Mfr No. RL-600Connection: GHT x 1/2" MNPT
Max. Pressure: 75 psiMaterial of Construction: Plastic
Max. Temp.: 140 Degrees FCountry of Origin (subject to change): United States

Description

Garden Hose Adapter, For G3145712, Thread Size Hose x 1/2 In, Connection Hose x MNPT, Flow Rate 6.5 gpm At 50 psi, Inlet Pressure 75 PSI, Max Temp 140 F, Plastic

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews