DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Internal Backwater Valve, 3 In Pipe Dia

WATTS| Zoro #: G2269705| Mfr #: BV-1003

$21.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection: Slip-On
Item: Internal Backwater Valve
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269705 Mfr #: BV-1003
Connection: Slip-OnItem: Internal Backwater Valve
Package Quantity: 1Material of Construction: Bronze and Neoprene
Overall Dia. (In.): 2-7/8Pipe Dia. (In.): 3"
Color/Finish: Bronze and Black NeopreneCountry of Origin (subject to change): United States

Description

Internal Backwater Valve, 3 Pipe Dia. (In.), Internal Backwater Valve, 3 Pipe Dia. (In.), Material of Construction Bronze and Neoprene, Color/Finish Bronze and Black Neoprene, Connection Slip-On, Package Quantity 1, Material of Construction Bronze and Neoprene, Color/Finish Bronze and Black Neoprene, Connection Slip-On, Package Quantity 1

Reviews