Watts
Thermostatic Mixing Valve, 1 in.
Mfr # LFMMV-M1-UT
Zoro # G6803133
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper-Silicon Alloy
- Flow Rate 13 gpm
- Inlet Type Union
- Outlet Type Threaded
- Inlet Size 1 in
Explore More Products
- WATTS Thermostatic Mixing Valve, 1 in. LF1170-M2-US
- WATTS Thermostatic Mixing Valve 3/8 LFUSG-B M3
- WATTS Thermostatic Mixing Valve, 3/4 in. LFMMV-M1-UT
- WATTS Mixing Valve, 0.5 to 12 gpm, 1" Inlet Sz 1 LFMMVM1-UT-PRESS
- WATTS Thermostatic Mixing Valve, 3/4 in. LF1170-M2-QC
- WATTS Mixing Valve, 0.5 to 23 gpm, 1" Inlet Sz 1 LF1170M2-UT-PRESS
- WATTS Mixing Valve, Brass, 20 gpm At 125 psi 1/2 LF MMV-PEX
- WATTS Mixing Valve, 80-120F, Threaded, 1/2" 0559116
- WATTS Mixing Valve, 80-120F, Threaded, 1" 0559122
- LEGEND VALVE 3/8 NL TMV COM ADPT w/o CHECK 115-322NLC
- STRAHMAN WASHDOWN EQUIPEMNT M5000TG Br Mixing Unit Globe Valve High Steam 131150 PSI M5000HWG
- Watts Mixing Valves