Mini Water Hammer Arrestor, 1/2 In Sweat

WATTS |Zoro #: G0265203|Mfr #: 1/2 05S ( Sweat )

$16.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0265203 Mfr #: 1/2 05S ( Sweat )
Diameter: 1"Standards: IAPMO Listed
Max. Pressure: 150 psiOverall Height: 5-1/2"
Pipe Size: 1/2"Body Material: Copper
Item: Mini Water Hammer ArrestorFactory Set Pressure: 60 psi
Connection Type: SweatTemp. Range: 33 Degrees to 180 Degrees F
Max. Pressure: 150 psiOverall Height: 5-1/2"
Standards: IAPMO ListedCountry of Origin (subject to change): United States

Product Description

Water Hammer Arrestor, Size 1/2 In, Sweat Connection, Material of Construction Copper, Max Pressure 151 PSI, Preset Setting 60 PSI, Temp Range 33 To 180 F, Overall Height 5 1/2 In, Overall Width 1 In, Standards IAPMO Listed

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews