Shop Alternate Products
This Product is Discontinued
Watts
Mini Water Hammer Arrestor, 3/8 In NPT (Discontinued)
Mfr # 3/8 LF 05 (NPT)
Zoro # G1115475
This Product is Discontinued
Key Features
- Pipe Size 3/8"
- Connection Type MNPT
- Body Material Low-Lead Copper
- Factory Set Pressure 60 psi
- Overall Height 5-1/4"