KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pressure Regulator, 1/4 In, 20 to 175 psi

WATTS| Zoro #: G2168661| Mfr #: 1/4 SS 263 A 20 175

$662.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 263A
Item: Pressure Regulator
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168661 Mfr #: 1/4 SS 263 A 20 175
Series: 263AItem: Pressure Regulator
Body Material: Stainless steelPressure Adjustment Range: 20 to 175 psi
Max. Pressure: 300 psiHeight: 4-3/8"
Length: 2-1/8"Outlet Size: 1/4"
Max. Temp.: 140 Degrees FInlet Size: 1/4"
Country of Origin (subject to change): United States

Description

Pressure Regulator, Series 263A, Body Material Stainless Steel, Inlet Size 1/4 In., Outlet Size 1/4 In., Length 2-1/8 In., Height 4-3/8 In., Pressure Adjustment Range 20 to 175 psi, Max. Temp. 140 Degrees F, Max. Pressure 300 psi

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews