LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pressure Regulator, 1/8 In, 1 to 25 psi

WATTS| Zoro #: G1383961| Mfr #: 1/8 26AA

$61.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383961 Mfr #: 1/8 26AA
Pressure Adjustment Range: 1 to 25 psiInlet Size: 1/8"
Max. Pressure: 300 psiBody Material: Brass
Height: 4-3/8"Outlet Size: 1/8"
Item: Pressure RegulatorMax. Temp.: 140 Degrees F
Series: 26ALength: 2-1/8"
Country of Origin (subject to change): United States

Product Description

Pressure Regulator, For Water And # 2 Fuel Oil, Inlet/Outlet 1/8 In, FNPT Connection, Max Water Pressure 300 PSI, Max Temp 140 F, Material of Construction Brass, Height 5 In, Length 2 In, Pressure Regulation 1 To 25 PSI

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.