Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Radiator Steam Trap Replacement Kit, Trane B3

  • Zoro #: G0098336
  • Mfr #: QF-13
$146.78
  • For Use With Mfr. Model Number: Trane Model B3
  • For Use With: Radiator Steam Traps
  • Type: Replacement
See full product details
This item ships free.

Watts #QF-13 Specifications

  • Zoro #: G0098336
  • Mfr #: QF-13
For Use With Mfr. Model Number: Trane Model B3 For Use With: Radiator Steam Traps
Type: Replacement Fits Brand: Trane
Item: Radiator Steam Trap Replacement Kit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Radiator Steam Trap Replacement Kit, For Use With Mfr. Model Number Trane Model B3, Fits Brand Trane, Type Replacement, For Use With Radiator Steam Traps

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Watts #QF-13