Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

RadiatorSteamTrapRepl, FandTTraps15-30psi

  • Zoro #: G0098290
  • Mfr #: QF-25

$138.02

  • Type: Replacement
  • Item: Radiator Steam Trap Replacement Kit
  • For Use With: Radiator Steam Traps
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Watts #QF-25 Specifications

  • Zoro #: G0098290
  • Mfr #: QF-25
Type: Replacement Item: Radiator Steam Trap Replacement Kit
For Use With: Radiator Steam Traps Fits Brand: F and T Traps at 15 and 30 psi, Sarco Series FT for 3/4" to 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Radiator Steam Trap Replacement Kit, Fits Brand F and T Traps at 15 and 30 psi, Sarco Series FT for 3/4 In. to 2 In., Type Replacement, For Use With Radiator Steam Traps

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Watts #QF-25