Reduced Pressure Zone Backflow Preventer

WATTS| Zoro #: G0394125| Mfr #: 1 LF 009M2QT1"

$429.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 16-3/4"Temp. Range: 33 Degrees to 180 Degrees FMax. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394125 Mfr #: 1 LF 009M2QT1"
Length: 16-3/4"Temp. Range: 33 Degrees to 180 Degrees F
Max. Temp.: 180 Degrees FBody Material: Lead Free Brass
Series: Watts 009Standards: ASSE, AWWA, CSA, IAPMO Foundation for Cross-Connection Control and Hydraulic Research At The University of Southern California
Connection: IPSWidth: 5-1/2"
Max. Pressure: 175 psiItem: Reduced Pressure Zone Backflow Preventer
Size: 1"Country of Origin (subject to change): United States

Description

Reduced Pressure Zone Backflow Preventer, Series Watts 009, Size 1 In., Connection IPS, Body Material Lead Free Brass, Temp. Range 33 Degrees to 180 Degrees F, Max. Temp. 180 Degrees F, Max. Pressure 175 psi, Width 5-1/2 In., Length 16-3/4 In., Standards ASSE, AWWA, CSA, IAPMO Foundation for Cross-Connection Control and Hydraulic Research At The University of Southern California

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews