Reduced Pressure Zone Backflow Preventer

WATTS |Zoro #: G2449867|Mfr #: 909 OSY 6

$5,663.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2449867 Mfr #: 909 OSY 6
Max. Pressure: 175 psiConnection: Flanged
Item: Reduced Pressure Zone Backflow PreventerStandards: ASSE 1013, B64.4, FM, UL, USC
Series: Watts 909Length: 66"
Body Material: Epoxy Coated Cast IronWidth: 27"
Temp. Range: 33 Degrees FSize: 6"
Max. Temp.: 140 Degrees FCountry of Origin (subject to change): United States

Product Description

Reduced Pressure Zone Assembly, Backflow Preventer, Size 6 In., Connection Flanged, Material of Construction Epoxy Coated Cast Iron, Temp. Range (F) 33, Max. Temp. (F) 140, Max. Pressure (PSI) 175, Width (In.) 27, Length (In.) 66, Standards ASSE 1013, B64.4, FM, UL, USC,

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews