Reducing Stem, 1/2 x 3/8 In., 250 PSI

WATTS| Zoro #: G1286591| Mfr #: 3514B-1008

$3.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Reducing Stem
Fitting Connection Type: Tube
Tube Fitting Material: Polysulfone
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286591 Mfr #: 3514B-1008
Item: Reducing StemFitting Connection Type: Tube
Tube Fitting Material: PolysulfoneSpecific Fitting Shape: Reducing Stem
Max. Pressure: 250 psiBasic Fitting Material: Plastic
Color: WhiteBasic Fitting Shape: Adapter
Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c CertifiedCountry of Origin (subject to change): United States

Description

Reducing Stem, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Max. Pressure 250 psi, Color White, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews