Reducing Stem, 3/4 x 1/2 In., 250 PSI

WATTS| Zoro #: G1203833| Mfr #: 3514B-1410

$5.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: Polysulfone
Basic Fitting Shape: Adapter
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203833 Mfr #: 3514B-1410
Tube Fitting Material: PolysulfoneBasic Fitting Shape: Adapter
Basic Fitting Material: PlasticSpecific Fitting Shape: Reducing Stem
Tube Size: 3/4" x 1/2"Max. Pressure: 250 psi
Fitting Connection Type: TubeStandards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Temp. Range: 180 Degrees FItem: Reducing Stem
Color: WHITECountry of Origin (subject to change): United States

Description

Reducing Stem, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 3/4 In. x 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews