Reducing Tee, 3/4 x 1/2", Polysulfone

WATTS| Zoro #: G2314672| Mfr #: 3533RB-1410

$11.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Tee
Basic Fitting Material: Plastic
Fitting Connection Type: Tube
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2314672 Mfr #: 3533RB-1410
Specific Fitting Shape: Reducing TeeBasic Fitting Material: Plastic
Fitting Connection Type: TubeMax. Pressure: 250 psi
Basic Fitting Shape: TeeStandards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Item: Reducing Stackable TeeColor: WHITE
Tube Fitting Material: PolysulfoneTemp. Range: 180 Degrees F
Tube Size: 3/4" x 1/2"Country of Origin (subject to change): United States

Description

Reducing Stackable Tee, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 3/4 In. x 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews