Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Reducing Union Adapter, 1/2 x 1/4"

WATTS| Zoro #: G2051131| Mfr #: 3515RB-1004

$8.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: MNPS
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051131 Mfr #: 3515RB-1004
Color: WhiteFitting Connection Type: MNPS
Basic Fitting Material: PlasticMax. Pressure: 250 psi
Tube Fitting Material: PolysulfoneSpecific Fitting Shape: Reducing Union Adapter
Tube Size: 1/2" x 1/4"Basic Fitting Shape: Adapter
Item: Reducing Union AdapterTemp. Range: 180 Degrees F
Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c CertifiedCountry of Origin (subject to change): United States

Description

Reducing Union Adapter, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 1/2 In. x 1/4 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews