Reducing Union Adapter, 1/2 x 3/8"

WATTS| Zoro #: G2209496| Mfr #: 3515RB-1008

$6.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Plastic
Item: Reducing Union Adapter
Specific Fitting Shape: Reducing Union Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2209496 Mfr #: 3515RB-1008
Basic Fitting Material: PlasticItem: Reducing Union Adapter
Specific Fitting Shape: Reducing Union AdapterFitting Connection Type: Tube
Tube Size: 1/2" x 3/8"Standards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Temp. Range: 180 Degrees FBasic Fitting Shape: Adapter
Max. Pressure: 250 psiColor: White
Tube Fitting Material: PolysulfoneCountry of Origin (subject to change): United States

Description

Reducing Union Adapter, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 1/2 In. x 3/8 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews