LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Reducing Union Adapter, 3/4 x 1/2"

WATTS| Zoro #: G1938544| Mfr #: 3515RB-1410

$8.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 180 Degrees F
Tube Size: 3/4" x 1/2"
Item: Reducing Union Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938544 Mfr #: 3515RB-1410
Temp. Range: 180 Degrees FTube Size: 3/4" x 1/2"
Item: Reducing Union AdapterSpecific Fitting Shape: Reducing Union Adapter
Fitting Connection Type: TubeTube Fitting Material: Polysulfone
Basic Fitting Material: PlasticStandards: FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
Max. Pressure: 250 psiBasic Fitting Shape: Adapter
Color: WhiteCountry of Origin (subject to change): United States

Description

Reducing Union Adapter, Tube Fitting Material Polysulfone, Fitting Connection Type Tube, Tube Size 3/4 In. x 1/2 In., Max. Pressure 250 psi, Color White, Temp. Range 180 Degrees F, Standards FDA Approved, NSF 14 And 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified

Reviews