Repair Kit, Watts Series 909, 4 In

WATTS| Zoro #: G1536586| Mfr #: 909 4 2nd Check Kit

$670.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Disc and Spring Assembly, Cover O-ring, Lubricant
Item: Second Check Valve Repair Kit
For Use With: Watts Series 909, 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1536586 Mfr #: 909 4 2nd Check Kit
Includes: Disc and Spring Assembly, Cover O-ring, LubricantItem: Second Check Valve Repair Kit
For Use With: Watts Series 909, 4"Country of Origin (subject to change): United States

Description

For Use With Watts Series 909, 4 In., Includes Disc and Spring Assembly, Cover O-ring, Lubricant, Second Check Repair Kit

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews