Replacement Carbon Block, For Use w/4TMD7

WATTS| Zoro #: G1229094| Mfr #: OF120RC

$119.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229094 Mfr #: OF120RC
Standards: W-512, NSF, ANSI 42 And 61, DVGWItem: Replacement Carbon Block
Microns: -Country of Origin (subject to change): United States

Product Description

Replacement Carbon Block, Cold Water, Color Black, Polypropylene Head Material, SAN Plastic Housing Material, For Use With G3493996, Standards W-512, NSF, ANSI 42 And 61, DVGW

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.