Roof Drain, 4 In Pipe Dia, Cast Iron

WATTS| Zoro #: G0634724| Mfr #: RD-104

$175.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Diameter: 0.36"Color/Finish: Epoxy CoatedDrain Material: Cast Iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634724 Mfr #: RD-104
Overall Diameter: 0.36"Color/Finish: Epoxy Coated
Drain Material: Cast IronPipe Dia. (In.): 4
Includes: Flashing Clamp With Integral Stop And Self Locking Polyethylene DomeConnection: No Hub
Height (In.): 12-1/2Material of Construction: Cast-iron
Package Quantity: 1Overall Dia. (In.): 14-1/8
Item: Roof DrainCountry of Origin (subject to change): United States

Description

Roof Drain, Roof Drain, Pipe Dia. - Drains 4 In., Round, Cast Iron, Blue, Height - Drains 12-1/2 In., No Hub Connection - Drains, Overall Diameter 14-1/8 In., Drain Material Cast Iron, Connection No Hub, Includes Flashing Clamp With Integral Stop And Self Locking Polyethylene Dome

Reviews