Roof Drain Dome, 11 7/16 In Dia

WATTS| Zoro #: G2265234| Mfr #: B2-KDM

$40.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Dia. (In.): 11-7/16Material of Construction: Ductile IronItem: Roof Drain Dome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265234 Mfr #: B2-KDM
Overall Dia. (In.): 11-7/16Material of Construction: Ductile Iron
Item: Roof Drain DomePackage Quantity: 1
Color/Finish: GrayHeight (In.): 7
Country of Origin (subject to change): United States

Description

Roof Drain Dome, Product Group - Drains Drain Grates, Grids and Strainers, Material of Construction - Drains Ductile Iron, Color - Drains Gray, Connection - Drains Clamp, For Use With 11-7/16 In. Wide Roof Drains, Height (In.) 7

Reviews