Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Safety Relief Valve, 1-1/2 In, 150 psi

  • Zoro #: G4539692
  • Mfr #: 1 1/2 174A-150
$619.00
  • Temp. Range: 0 Degrees to 250 Degrees F
  • Test Lever: Yes
  • Disc Material: Silicone
See full product details
This item ships free.

Watts #1 1/2 174A-150 Specifications

  • Zoro #: G4539692
  • Mfr #: 1 1/2 174A-150
Temp. Range: 0 Degrees to 250 Degrees F Test Lever: Yes
Disc Material: Silicone Outlet Type: FNPT
Pressure Range: 30 to 150 psi Inlet Type: FNPT
Overall Length: 4-7/8" Overall Height: 9"
Seat Material: Bronze Spring Material: Stainless Steel
Body Material: Bronze Application: For Pressure Protection of Hot Water Heating Boilers
Outlet Size: 1 1/2" BtuH: 7,630,000
Factory Set Pressure: 150 psi Item: Safety Relief Valve
Inlet Size: 1 1/2" Standards: ASME SectionIV Rated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 150 psi, Pressure Range 30 to 150 psi, 7,630,000 BtuH, Disc Material Silicone, Overall Height 9 in, Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 4 7/8 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes, Standards ASME SectionIV Rated

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Watts #1 1/2 174A-150