KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Safety Relief Valve, 1-1/4In, 30psi, Bronze

WATTS| Zoro #: G0396164| Mfr #: 11/4 174 A

$290.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1-1/4"
Overall Length: 4-3/4"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0396164 Mfr #: 11/4 174 A
Inlet Size: 1-1/4"Overall Length: 4-3/4"
Body Material: BronzeFactory Set Pressure: 30 psi
Pressure Range: 30 to 150 psiTest Lever: Yes
Overall Height: 8-3/8"Application: For Pressure Protection of Hot Water Heating Boilers
BtuH: 1,682,000Seat Material: Metal
Inlet Type: FNPTSpring Material: Brass
Outlet Type: FNPTOutlet Size: 1-1/4"
Item: Safety Relief ValveDisc Material: Buna-N
Temp. Range: 0 Degrees to 250 Degrees FStandards: ASME, Military Spec MIL-V-18634B, Type I , Class 3A, Style A, Bronze Body
Country of Origin (subject to change): United States

Description

Pressure Relief Valve, Inlet/Outlet (In.) 1-1/4, FNPT Connection, Material of Construction Bronze, Preset Setting (PSI) 30, Disc Material Buna, Spring Material Brass, Seat Material Nonmetallic Disc to Metal, BtuH Rating 1,682,000, Temp. Range (F) 250 Degrees , Height (In.) 8-3/8, Length (In.) 4-3/4, Standards ASME, Military Spec MIL-V-18634B, Type I , Class 3A, Style A, Bronze Body

Reviews