Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Safety Relief Valve, 1-1/4x1-1/2 In, 30psi
  • Zoro #: G0262306
  • Mfr #: 11/4 740
$449.04
  • BtuH: 2,105,000
  • Seat Material: Metal
  • Item: Safety Relief Valve
See full product details
This item ships free.

Watts #11/4 740 Specifications

  • Zoro #: G0262306
  • Mfr #: 11/4 740
BtuH: 2,105,000 Seat Material: Metal
Item: Safety Relief Valve Overall Length: 4-5/8"
Factory Set Pressure: 30 psi Application: For Pressure Protection of Hot Water Heating Boilers
Outlet Type: FNPT Outlet Size: 1-1/2"
Overall Height: 8-3/4" Inlet Size: 1-1/4"
Standards: ASME, Military Spec MIL-V-18634B, Type I , Class 3A, Style A, Bronze Body Test Lever: Yes
Body Material: Iron Spring Material: Brass
Pressure Range: 30 to 75 psi Inlet Type: FNPT
Temp. Range: 0 Degrees to 250 Degrees F Disc Material: Buna-N
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Safety Relief Valve, Body Material Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1-1/4 In., Outlet Size 1-1/2 In., Factory Set Pressure 30 psi, Pressure Range 30 to 75 psi, 2,105,000 BtuH, Disc Material Buna-N, Overall Height 8-3/4 In., Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 4-5/8 In., Seat Material Metal, Spring Material Brass, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes

Restrictions and Compliance

Reviews of Watts #11/4 740