Safety Relief Valve, 1 In, 75 psi, Bronze

WATTS| Zoro #: G0588016| Mfr #: 1 174A 75

$167.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1"
Overall Length: 3"
Body Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588016 Mfr #: 1 174A 75
Inlet Size: 1"Overall Length: 3"
Body Material: BronzeFactory Set Pressure: 75 psi
Pressure Range: 30 to 150 psiTest Lever: Yes
Overall Height: 5-3/4"Application: For Pressure Protection of Hot Water Heating Boilers
BtuH: 2,055,000Seat Material: Metal
Inlet Type: FNPTSpring Material: Stainless Steel
Outlet Type: FNPTOutlet Size: 1"
Item: Safety Relief ValveDisc Material: Nonmetallic
Temp. Range: 0 Degrees to 250 Degrees FStandards: MILV-136-RD, Type III, Rating ASME. NB and HV
Country of Origin (subject to change): United States

Description

Boiler Pressure Relief Valve, Inlet/Outlet (In.) 1, FNPT Connection, Material of Construction Bronze, Preset Setting (PSI) 75, BtuH Rating 2,055,000, Temp. Range (F) 250 Degrees , Height (In.) 5-3/8, Length (In.) 3, Standards MILV-136-RD, Type III, Rating ASME. NB and HV

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews