BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Safety Relief Valve, 3/4 x 1In, 30psi, Iron

WATTS| Zoro #: G1397137| Mfr #: 3/4 740

$92.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Test Lever: YesOverall Height: 5-5/8"Spring Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397137 Mfr #: 3/4 740
Test Lever: YesOverall Height: 5-5/8"
Spring Material: BrassDisc Material: Buna-N
Pressure Range: 30 to 75 psiOverall Length: 3"
Inlet Size: 3/4"Inlet Type: FNPT
BtuH: 925,000Application: For Pressure Protection of Hot Water Heating Boilers
Body Material: IronItem: Safety Relief Valve
Seat Material: MetalOutlet Size: 1"
Outlet Type: FNPTTemp. Range: 0 Degrees to 250 Degrees F
Factory Set Pressure: 30 psiStandards: ASME, Military Spec MIL-V-18634B, Type I , Class 3A, Style A, Bronze Body
Country of Origin (subject to change): United States

Description

Safety Relief Valve, Body Material Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 In., Outlet Size 1 In., Factory Set Pressure 30 psi, Pressure Range 30 to 75 psi, 925,000 BtuH, Disc Material Buna-N, Overall Height 5-5/8 In., Application For Pressure Protection of Hot Water Heating Boilers, Overall Length 3 In., Seat Material Metal, Spring Material Brass, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Yes

Reviews